MASCOT 00785 TRINIDAD POLO SWEATSHIRT BLACK 3XL


Polo Sweatshirt Trinidad Black

References
mascot:00785-280-09-3XL
rubix:379A3403
ean:5707209038708
Polosweatshirt Trinidad 00785-280-09 / 3XL
brand logo
Technical specifications
Colourblack
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT BLACK 3XL


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight680 g
Colourblack
Size3xl
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 38.30 excl. VAT
/ Each
£ 45.96 incl. VAT
  • Usually arrives within 14 working days