MASCOT 00785 TRINIDAD POLO SWEATSHIRT DANTH M


Polo Sweatshirt Trinidad dark anthracite

References
mascot:00785-280-18-M
rubix:379A3420
ean:5707209969620
Polosweatshirt Trinidad 00785-280-18 / M
brand logo
Technical specifications
Colourgrey
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT DANTH M


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight520 g
Colourgrey
Sizem
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days