MASCOT 50570 WITTEN SWEATSHIRT LIGHT KHAKI/BLACK 2XL


Sweatshirt Witten light khaki/black

References
mascot:50570-962-5509-2XL
rubix:379A7889
ean:5711074227099
Sweatshirt Witten 50570-962-5509 / 2XL
brand logo
Technical specifications
Colourkhaki
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT LIGHT KHAKI/BLACK 2XL


Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Colourkhaki
Size2xl
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days