MASCOT 00785 TRINIDAD POLO SWEATSHIRT DNAVY 2XL
Polo Sweatshirt Trinidad dark navy
See technical informationReferences
Mascot:00785-280-010-2XL
Rubix:379A3381
EAN:5707209969262

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT DNAVY 2XL
Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | navy |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
