References
Mascot:00785-280-01 M
Rubix:379A3378
Manufacturer :00785-280-01 M
EAN:5708628289238

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT NAVY M
Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Colour | navy |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
