MASCOT 00785 TRINIDAD POLO SWEATSHIRT NAVY 2XL


Polo Sweatshirt Trinidad navy

References
mascot:00785-280-01-2XL
rubix:379A3374
ean:5708628289269
Polosweatshirt Trinidad 00785-280-01 / 2XL
brand logo
Technical specifications
Colournavy
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT NAVY 2XL


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight640 g
Colournavy
Size2xl
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days