MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK L


Zipped sweatshirt Chania Black

References
mascot:50353-834-09-L
rubix:379A8160
ean:5707209612519
Sweatshirt with zipper Chania 50353-834-09 / L
brand logo
Technical specifications
Colourblack
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK L


Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Sloped chest pocket for mobile phone. Internal mesh pocket.

Technical specifications


Attributes
Logistic Weight740 g
Colourblack
Sizel
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 54.03 excl. VAT
/ Each
£ 64.84 incl. VAT
  • Usually arrives within 14 working days