MASCOT 00785 TRINIDAD POLO SWEATSHIRT RED 4XL


Polo Sweatshirt Trinidad red

References
mascot:00785-280-02-4XL
rubix:379A3390
ean:5708628325219
Polosweatshirt Trinidad 00785-280-02 / 4XL
brand logo
Technical specifications
Colourred
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT RED 4XL


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight700 g
Colourred
Size4xl
Main materialpolyester
Long sleevesyes
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 38.30 excl. VAT
/ Each
£ 45.96 incl. VAT
  • Usually arrives within 14 working days