Poly Chain Carbon Volt Timing Belt
Profile | 8MGT |
---|---|
Primitive length | 1440 mm |
Belt width | 21 mm |
Logistic Weight | 0,144 g |
---|---|
Profile | 8MGT |
Primitive length | 1440 mm |
Belt width | 21 mm |
Pitch | 8 mm |
Material | PU |
Number of teeth | 180 |
Usually arrives within 14 working days