Poly Chain Carbon Volt Timing Belt
Profile | 14MGT |
---|---|
Primitive length | 1960 mm |
Belt width | 37 mm |
Logistic Weight | 0,567 g |
---|---|
Profile | 14MGT |
Primitive length | 1960 mm |
Belt width | 37 mm |
Pitch | 14 mm |
Material | PU |
Number of teeth | 140 |
Usually arrives within 14 working days