GATES 9270-06028 PCC 5MGT 815 15


Poly Chain Carbon

References
gates:PCC 5MGT 815 15
rubix:270A0876
manufacturer :9270-06028
ean:5414465938443
brand logo
brand logo
Technical specifications
Profile5MGT
Primitive length815 mm
Belt width15 mm
See all Specifications

Product details : GATES 9270-06028 PCC 5MGT 815 15


The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.

Strengths

0

Applications

• Poly Chain® GT drives.
• Temperatures from -54°C to + 85°C.

Technical specifications


Attributes
Profile5MGT
Primitive length815 mm
Belt width15 mm
Pitch5 mm
MaterialPU
Show UNSPSC/ECL@SS
£ 49.15 excl. VAT
/ Each
£ 58.98 incl. VAT
  • Usually arrives within 14 working days