GATES POLYCHAIN2 BELT 8M PC2 8MGT 1600 62


Poly Chain GT2 Timing Belt

References
gates:PC2 8MGT 1600 62
rubix:104A2350
manufacturer :9275-09084
ean:5412571231779
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length1600 mm
Belt width62 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 8M PC2 8MGT 1600 62


Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.

Strengths

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applications

Industrial Application

Technical specifications


Attributes
Profile8MGT
Primitive length1600 mm
Belt width62 mm
Pitch8 mm
Height5.9 mm
Show UNSPSC/ECL@SS
£ 535.82 excl. VAT
/ Each
£ 642.98 incl. VAT
  • Usually arrives within 14 working days