GATES 927509059 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 1120 36
Poly Chain GT2 Timing Belt
See technical informationSee documentsReferences
Gates:PC2 8MGT 1120 36
Rubix:102A8258
Manufacturer :927509059
EAN:5412571231601




Documents
Product details : GATES 927509059 POLYCHAIN GT2 SYNCHRO BELT PC2 8MGT 1120 36
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Strengths
Teeth and body are made of a lightweight polyurethane compound, specially blended for adhesion to the cords and fabric. This uniquely formulated polyurethane makes the belt tough and virtually immune to abrasion and chemicals
The aramid tensile cords provide extraordinary power-carrying capacity
Flex fatigue life of aramid is exceptional, and its high impact strength withstands shocks and surge loading
The fabric covering the teeth is highly resistant to oil, chemicals, pollutants, corrosion and abrasion. It is exceptionally durable and remains fully operational under extreme temperatures from -54°C up to +85°C
The fabric facing reduces friction with the pulley, thereby minimising temperature build-up
The aramid tensile cords provide extraordinary power-carrying capacity
Flex fatigue life of aramid is exceptional, and its high impact strength withstands shocks and surge loading
The fabric covering the teeth is highly resistant to oil, chemicals, pollutants, corrosion and abrasion. It is exceptionally durable and remains fully operational under extreme temperatures from -54°C up to +85°C
The fabric facing reduces friction with the pulley, thereby minimising temperature build-up
Applications
Industrial Application
Technical specifications
Attributes
| Profile | gt2 |
|---|---|
| Primitive length | 1120 mm |
| Belt width | 36 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 140 |
Show UNSPSC/ECL@SS
£ 250.49 excl. VAT
/ Each
£ 300.59 incl. VAT
- In stock: Next day delivery
