GATES 932750191 POWERGRIP GTX SYNCHRONOUS BELT 960-8MX-30
PowerGrip GTX Synchronous Belt
See technical informationReferences
Gates:GTX 960 8MX 30
Rubix:204A1168
Manufacturer :932750191
EAN:5414465179990



Product details : GATES 932750191 POWERGRIP GTX SYNCHRONOUS BELT 960-8MX-30
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
PowerGrip GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip GTX is the reliable choice.
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
| Profile | 8mx |
|---|---|
| Primitive length | 960 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 120 |
Show UNSPSC/ECL@SS
£ 84.16 excl. VAT
/ Each
£ 100.99 incl. VAT
- Usually arrives within 14 working days
