MECALINE 853577 CALIBRATED TUBES POLYAMIDE 10X2 8 100M
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:853577
Rubix:216A1139
EAN:3660338096532

Documents
Product details : MECALINE 853577 CALIBRATED TUBES POLYAMIDE 10X2 8 100M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | natural |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 147.47 excl. VAT
/ Each
£ 176.96 incl. VAT
- Usually arrives within 14 working days
