References
Festo:PU-13-SW
Rubix:392A2664
Manufacturer :12133

Documents
Product details : FESTO 12133 PLASTIC TUBING
Plastic tubing PU-13-SW 12133
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Outer diameter | 17.6 mm |
| Colour | black |
| Material | tpe-u (pur) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 864.00 excl. VAT
/ 50 pieces
£ 1,036.80 incl. VAT
- Delivery usually within ( 2 ) days