References
Festo:PLN-10X1,5-SI
Rubix:392A3517
Manufacturer :558214
EAN:4052568053871

Documents
Product details : FESTO 558214 50MTR PLASTIC TUBING
Plastic tubing PLN-10X1,5-SI highly resistant to chemicals and hydrolysis. Outside diameter=10 mm, Bending radius relevant for flow rate=57 mm, Inside diameter=7 mm, Min. bending radius=22 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistic Weight | 46,68 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | silver |
| Material | polyethylene (pe) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 250.83 excl. VAT
/ Each
£ 301.00 incl. VAT
- Delivery usually within ( 6 ) days