MECALINE POLYAMIDE TUBE POLYAMIDE 10x8 25 MTR BOX NATURAL 846305
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846305
Rubix:216A1141
EAN:3660338081590

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 10x8 25 MTR BOX NATURAL 846305
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | natural |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
- In stock: Next day delivery
