References
SMC:TIUB07C-100
Rubix:223A0276
Manufacturer :TIUB07C-100

Technical specifications
| Inner diameter | 4.23 mm |
|---|---|
| Outer diameter | 6.35 mm |
| Colour | transparent |
Documents
Product details : SMC TIUB07C-100 1/4 CLEAR P/URETHANE TUBE 20M
SMC's series of polyurethane tubing is manufactured from Polyether resin, insuring the longest possible tube life due to its immunity to hydrolysis. Series TIUB inch size tubing is In 8 "quick ship" colours, in standard stocked lengths of 66ft, 100ft, 500ft, 1000ft and 1640ft. There are 21 additional standard colours to suit special needs.
Technical specifications
Attributes
| Inner diameter | 4.23 mm |
|---|---|
| Outer diameter | 6.35 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 201.15 excl. VAT
/ Each
£ 241.38 incl. VAT
- Delivery usually within ( 19 ) days