SMC TIUB05BU-20 20M POLYURETHANE BLUE TUBING
Polyurethane Tubing
See technical informationSee documentsReferences
SMC:TIUB05BU-20
Rubix:116A3474
EAN:3618036137286

Documents
Product details : SMC TIUB05BU-20 20M POLYURETHANE BLUE TUBING
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 05 (ODØ4.76 IDØ3.18)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 05 (ODØ4.76 IDØ3.18)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 299 g |
|---|---|
| Inner diameter | 3.18 mm |
| Outer diameter | 4.76 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ Each
£ 35.28 incl. VAT
- Delivery usually within ( 4 ) days