SMC TS1209W-20 TUBE

Series TS Tubing

See technical informationSee documents

References

SMC:TS1209W-20
Rubix:115A3776
Manufacturer :TS1209W-20
EAN:3618036616668
brand logo

Technical specifications

Inner diameter9 mm
Outer diameter12 mm
Colourwhite
See all Specifications

Documents

Product details : SMC TS1209W-20 TUBE


Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.

Size: 1209 (ODØ12 IDØ9)
Color: W (White)
Roll Length: 20m Roll

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x440x320 mm
Logistic Weight1038 g
Inner diameter9 mm
Outer diameter12 mm
Colourwhite
Materialnylon 12
Reel length20 m
Min. service pressure -1.013 bar
Min. temperature-40 °C
Max. temperature100 °C
£ 93.40 excl. VAT
/ Each
£ 112.08 incl. VAT
  • Delivery usually within ( 4 ) days