MECALINE CALIBRATED POLYAMIDE TUBE 6X4 BLUE 25 MTR BOX 846309
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846309
Rubix:216A1161
EAN:3660338081514

Documents
Product details : MECALINE CALIBRATED POLYAMIDE TUBE 6X4 BLUE 25 MTR BOX 846309
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | blue |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- Usually arrives within 14 working days
