MECALINE 880829 CALIBRATED TUBES PA 10X28 1000M
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:880829
Rubix:253A0470
EAN:3660338343261


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | transparent |
Documents
Product details : MECALINE 880829 CALIBRATED TUBES PA 10X28 1000M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | transparent |
| Material | pa |
| Reel length | 1000 m |
Show UNSPSC/ECL@SS
£ 1,099.94 excl. VAT
/ Each
£ 1,319.93 incl. VAT
- Usually arrives within 14 working days