References
SMC:TS0604W-100
Rubix:2608782
Manufacturer :TS0604W-100
EAN:3618036617078

Documents
Product details : SMC TS0604W-100 SOFT NYLON WHITE TUBING
Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 0604 (ODØ6 IDØ4)
Color: W (White)
Roll Length: 100m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 0604 (ODØ6 IDØ4)
Color: W (White)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x400x250 mm |
|---|---|
| Logistic Weight | 1759 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | white |
| Material | nylon |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 154.01 excl. VAT
/ Each
£ 184.81 incl. VAT
- Delivery usually within ( 4 ) days