MECALINE CALIBRATED POLYAMIDE TUBE 8X6 BLUE 25 MTR BOX 846310
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846310
Rubix:216A1169
EAN:3660338081576

Documents
Product details : MECALINE CALIBRATED POLYAMIDE TUBE 8X6 BLUE 25 MTR BOX 846310
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- In stock: Next day delivery
