FESTO 8048702 PLASTIC TUBING 300MTR PUN-H-10X1,5-TBL-300
Plastic tubing PUN-H
See technical informationSee documentsReferences
Festo:PUN-H-10X1,5-TBL-300
Rubix:263A6851
Manufacturer :8048702
EAN:4052568288525

Documents
Product details : FESTO 8048702 PLASTIC TUBING 300MTR PUN-H-10X1,5-TBL-300
Flexible and hydrolysis-resistant tubing with standard O.D. in various colors in single or double tubing design
Strengths
Polyurethane
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
High resistance to microbes and hydrolysis
Food-safe
Suitable for energy-chains
Operating media: compressed air, vacuum, water
Applications
Approved for use in food processing (hydrolysis resistant)
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 300 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 581.58 excl. VAT
/ Each
£ 697.90 incl. VAT
- Usually arrives within 14 working days