MECALINE CALIBRATED POLYAMIDE TUBE 4X27 BLUE 25 MTR BOX 846308
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846308
Rubix:216A1149
EAN:3660338081453

Documents
Product details : MECALINE CALIBRATED POLYAMIDE TUBE 4X27 BLUE 25 MTR BOX 846308
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 2.7 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | blue |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
- Usually arrives within 14 working days
