MECALINE POLYAMIDE TUBE POLYAMIDE 6X4 BLACK 25 MTR BOX 846315
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846315
Rubix:208A4988
EAN:3660338081484

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 6X4 BLACK 25 MTR BOX 846315
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- In stock: Next day delivery
