References
SMC:TIA07R-20
Rubix:116A6862
Manufacturer :TIA07R-20

Documents
Product details : SMC TIA07R-20 1/4 O.D. NYLON TUBE RED 20M
Technical specifications
Attributes
| Inner diameter | 4.57 mm |
|---|---|
| Outer diameter | 6.35 mm |
| Colour | red |
| Material | nylon 12 |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Delivery usually within ( 29 ) days