References
SMC:TIA01W-100-X3
Rubix:237A8407
Manufacturer :TIA01W-100-X3

Documents
Product details : SMC TIA01W-100-X3 NYLON TUBING
Inch size nylon tubing, series TIA for general air is available as standard in black or white, 20 meter rolls. Additional colours and roll sizes are available upon request.
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Inner diameter | 2.18 mm |
| Outer diameter | 3.18 mm |
| Colour | white |
| Material | nylon 12 |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 102.61 excl. VAT
/ Each
£ 123.13 incl. VAT
- Delivery usually within ( 19 ) days