MECALINE 846339 CALIBRATED TUBES POLYAMIDE 6X4 BLACK 100M
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846339
Rubix:216A1159
EAN:3660338081736

Documents
Product details : MECALINE 846339 CALIBRATED TUBES POLYAMIDE 6X4 BLACK 100M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 96.87 excl. VAT
/ Each
£ 116.24 incl. VAT
- Usually arrives within 14 working days
