Change of Coil Turns and Color - TCU*-X6
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 40 m |
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 40 m |
Colour | Black |
Material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days