References
SMC:T0604BU-100
Rubix:241A2410
Manufacturer :T0604BU-100
EAN:3618034990401

Documents
Product details : SMC T0604BU-100 NYLON TUBE BLUE
Metric series T, nylon type, general air tubing is offered in 6 different colors. The T series is available in roll sizes 20m and 100m. The 100-meter rolls are available as standard in black and white only.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | nylon 12 |
| Reel length | 100 m |
| Max. temperature | 100 °C |
| Wall Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 112.02 excl. VAT
/ Each
£ 134.42 incl. VAT
- Delivery usually within ( 4 ) days