MECALINE 846329 TUBE POLYAMIDE 25MTR 6X4 BOX 25M BOX RED
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846329
Rubix:213A4149
EAN:3660338081507

Documents
Product details : MECALINE 846329 TUBE POLYAMIDE 25MTR 6X4 BOX 25M BOX RED
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | red |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- In stock: Next day delivery
