References
Festo:PEN-8X1,25-BL-400
Rubix:392A3476
Manufacturer :551446
EAN:4052568052324

Documents
Product details : FESTO 551446 400MTR PLASTIC TUBING
Plastic tubing PEN-8X1,25-BL-400 standard O.D tubing, for QS plug connectors, CN and CK fittings, polyethylene (not approved for use in the food industry). Outside diameter=8 mm, Bending radius relevant for flow rate=35 mm, Inside diameter=5,7 mm, Min. bending radius=22,5 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Plastic tubing PEN-8X1,25-BL-400 551446
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 5.7 mm |
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyethylene (pe) |
| Reel length | 400 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 206.67 excl. VAT
/ Each
£ 248.00 incl. VAT
- Delivery usually within ( 2 ) days