References
Festo:PUN-H-3X0,5-RT
Rubix:225A7676
Manufacturer :558284
EAN:4052568054311

Product details : FESTO 558284 PLASTIC TUBING 50MTR PUN-H-3X0,5-RT
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 45293 mm |
|---|---|
| Outer diameter | 3 mm |
| Colour | red |
| Material | tpe-u(pu) |
| Min. service pressure | -0.95 bar |
| Min. temperature | 35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 36.18 excl. VAT
/ Each
£ 43.42 incl. VAT
- Usually arrives within 14 working days