References
SMC:T1613B-20
Rubix:119A0597
Manufacturer :T1613B-20
EAN:3618036144734

Documents
Product details : SMC T1613B-20 20M NYLON BLACK TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1613 (ODØ16 IDØ13)
Color: B (Black)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1613 (ODØ16 IDØ13)
Color: B (Black)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x440x320 mm |
|---|---|
| Logistic Weight | 1500 g |
| Inner diameter | 13 mm |
| Outer diameter | 16 mm |
| Colour | black |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 142.58 excl. VAT
/ Each
£ 171.10 incl. VAT
- Delivery usually within ( 4 ) days