GATES 772723040 POLYCHAIN GT SPROCKETS SYNCHRO BELT PCGT 14M 40S 68

PolyChain GT

See technical informationSee documents

References

Gates:PCGT 14M 40S 68
Rubix:214A2011
Manufacturer :772723040
EAN:5412571188202
brand logo

Technical specifications

Typepulley

Documents

Product details : GATES 772723040 POLYCHAIN GT SPROCKETS SYNCHRO BELT PCGT 14M 40S 68


Genuine, strong, durable sprockets designed for use with high power density Gates® Poly Chain® Carbon™ Volt™, Poly Chain® GT™2, and Poly Chain® GT™ Carbon™ belts. With patented, tensile cord design for high-torque, low-speed drives, Gates® engineers were the first in the world to incorporate a high fatigue-resisting tensile cord into the belt, which is made of a new compound. Consequently, Poly Chain® GT™ Carbon™ quickly became the most powerful line of synchronous belts on the market, providing a maintenance-free, energy saving, and environmentally friendly operation, offering an excellent alternative to roller chain and gear drives.

Strengths

•Smaller, narrower sprockets save shaft space, keep the load closer to bearing and extend life of reducer
Poly Chain® GT™2 Sprockets keep overhung load below manufacturers' recommendation
It is precisely manufactured and statically balanced
Keep overhung load below manufacturers recommendation
Full split in bushing allows for easy installation and removal
Precise sprocket design produces positive, press fit to shaft
Re-work services have turnaround time

Applications

Non-standard and prototype power transmission;belt drive applications

Technical specifications


Attributes
Typepulley
£ 310.21 excl. VAT
/ Each
£ 372.25 incl. VAT
  • Usually arrives within 14 working days