References
Gates:7M925 POLYFLEX
Rubix:101A6553
Manufacturer :89030925
EAN:5412571038828
Product details : GATES 89030925 V-BELT 7M925 POLYFLEX
This narrow and very strong belt with nominal top width of 3 mm to 11 mm transfers more power and achieves high speed ratios. PolyFlex® is suitable for very compact drives with very small pulleys and high rotational speeds. PolyFlex® performs flawlessly on machines and machine tools that must work powerfully and quickly in a confined space, such as on milling machines, lathe drives, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Strengths
• Design freedom and space savings that are not feasible with conventional rubber belt constructions.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
• Requires less post-tensioning and therefore lower maintenance costs.
• Long service life on compact drives.
• Resistant to temperatures from -54°C to + 5°C.
Technical specifications
Attributes
| Profile | 7m |
|---|---|
| Interior length | 925 mm |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Usually arrives within 14 working days

