GATES 2ROW 5M POLYFLXBELT 5M545JB/2 (1X2) POLYFLEX JB


PolyFlex JB 5M

References
gates:5M545JB/2 (1x2) POLYFLEX JB
rubix:100A9867
manufacturer :8912-02545
ean:5412571040357
brand logo
brand logo
Technical specifications
Profile5M/JB
Interior length545 mm
Number of ribs2

Product details : GATES 2ROW 5M POLYFLXBELT 5M545JB/2 (1X2) POLYFLEX JB


More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Strengths

• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.

Technical specifications


Attributes
Profile5M/JB
Interior length545 mm
Number of ribs2
Show UNSPSC/ECL@SS
£ 54.63 excl. VAT
/ Each
£ 65.56 incl. VAT
  • Usually arrives within 14 working days