GATES 89122650 V-BELT 5M650JB/2 (1x2) POLYFLEX JB

PolyFlex JB 5M

See technical information

References

Gates:5M650JB/2 (1x2) POLYFLEX JB
Rubix:101A0525
Manufacturer :89122650
EAN:5412571040418
brand logo

Technical specifications

Profile5m/jb
Interior length650 mm
Number of ribs2

Product details : GATES 89122650 V-BELT 5M650JB/2 (1x2) POLYFLEX JB


More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Strengths

• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.

Technical specifications


Attributes
Profile5m/jb
Interior length650 mm
Number of ribs2
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
  • Usually arrives within 14 working days