GATES 2ROW 7M POLYFLXBELT 7M850JB/2 (1X2) POLYFLEX JB


PolyFlex JB 7M

References
gates:7M850JB/2 (1x2) POLYFLEX JB
rubix:100A7819
manufacturer :8913-02850
ean:5412571041644
brand logo
brand logo
Technical specifications
Profile7M/JB
Interior length843 mm
Number of ribs2

Product details : GATES 2ROW 7M POLYFLXBELT 7M850JB/2 (1X2) POLYFLEX JB


More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Strengths

• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.

Technical specifications


Attributes
Profile7M/JB
Interior length843 mm
Number of ribs2
Show UNSPSC/ECL@SS
£ 85.54 excl. VAT
/ Each
£ 102.65 incl. VAT
  • Usually arrives within 14 working days