GATES POLYFLEX BELT 7M1090JB/5 (1X5) JB


PolyFlex JB 7M

References
gates:7M1090JB/5 (1x5) POLYFLEX JB
rubix:101A4846
manufacturer :8913-05109
ean:5414465255700
brand logo
brand logo
Technical specifications
Profile7M/JB
Interior length1083 mm
Number of ribs5

Product details : GATES POLYFLEX BELT 7M1090JB/5 (1X5) JB


More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Strengths

• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.

Technical specifications


Attributes
Profile7M/JB
Interior length1083 mm
Number of ribs5
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days