GATES 891304200 POLYFLEX BELT 4/7M2000

PolyFlex JB 7M

See technical information

References

Gates:7M2000JB/4 (1x4) POLYFLEX JB
Rubix:100A5632
Manufacturer :891304200
EAN:5414465254994
brand logo

Technical specifications

Profile7m/jb
Interior length1993 mm
Number of ribs4

Product details : GATES 891304200 POLYFLEX BELT 4/7M2000


More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.

Strengths

• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.

Technical specifications


Attributes
Profile7m/jb
Interior length1993 mm
Number of ribs4
£ 266.57 excl. VAT
/ Each
£ 319.88 incl. VAT
  • Usually arrives within 14 working days