POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
See technical informationReferences
BIL Castors & Wheels:BZQ250PTBJSWB
Rubix:377A3978
Product details : POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
250mm Polyurethane Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Top Plate Fixing
250mm Polyurethane Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 2000 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 397.98 excl. VAT
/ Each
£ 477.58 incl. VAT
- Usually arrives within 14 working days

