References
Spartex:UK-V52Q125ARJP05
Rubix:245A7102
Product details : SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
250MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING"
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 61.56 excl. VAT
/ Each
£ 73.87 incl. VAT
- Usually arrives within 14 working days

