References
SMC:TRB1075BU-100
Rubix:115A3678

Documents
Product details : SMC TRB1075BU-100 F R DOUBLE LAYER TUBING
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1075 (ODØ10, IDØ7.5)
Color: BU (Blue)
Roll Length: 100m Roll
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1075 (ODØ10, IDØ7.5)
Color: BU (Blue)
Roll Length: 100m Roll
Strengths
Double layer nylon tubing
Flame resistant
Equivalent to UL-94 standard V-0
Suitable for air and water piping
Flame resistant
Equivalent to UL-94 standard V-0
Suitable for air and water piping
Technical specifications
Attributes
| Logistic Weight | 10002 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | nylon 11 (inner layer);pvc (outer layer) |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 601.90 excl. VAT
/ Each
£ 722.28 incl. VAT
- Delivery usually within ( 4 ) days