References
SMC:TMA-12
Rubix:125A0844
Manufacturer :00049170
EAN:3618036620627

Technical specifications
| Outer diameter | 12 mm |
|---|---|
| Colour | black |
| Material | flame resistant polypropylene (ul-94 standard v-0) |
Documents
Product details : SMC TMA-12 TUBE HOLDER
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
Strengths
•Multi-holder for securing KE series exhaust valve
One-touch fitting can also be secured
One-touch fitting can also be secured
Technical specifications
Attributes
| Outer diameter | 12 mm |
|---|---|
| Colour | black |
| Material | flame resistant polypropylene (ul-94 standard v-0) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- Delivery usually within ( 19 ) days