SMC POLYURETHANE TUBING 4MM RED 20M


Polyurethane Tube

References
smc:TU0425R-20
rubix:083264
brand logo
brand logo
Technical specifications
Inner diameter2.5 mm
Outer diameter4 mm
Reel length20 m
See all Specifications

Product details : SMC POLYURETHANE TUBING 4MM RED 20M


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Color: R (Red)
Roll Length: 20 m
Reel Length: None
Suffix: None

Strengths

•Extremely flexible

Technical specifications


Attributes
Logistic Weight181 g
Inner diameter2.5 mm
Outer diameter4 mm
Reel length20 m
ColourRed
Bend radius10 mm
MaterialPolyurethane
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
  • Delivery usually within ( 4 ) days