MECALINE 846340 TUBE POLYAMIDE 8X6 100M BOX BLACK
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846340
Rubix:213A4159
EAN:3660338081767

Documents
Product details : MECALINE 846340 TUBE POLYAMIDE 8X6 100M BOX BLACK
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | black |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 142.74 excl. VAT
/ Each
£ 171.29 incl. VAT
- Usually arrives within 14 working days
